Porter-Cable
20V MAX* 1/2 in. Cordless Drill/Driver and 1/4 in. Impact Driver Combo Kit
Mfr # PCCK604L2
Zoro # G1836777
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Cordless Tools Included Drill, Impact Driver
- Battery Capacity (2) 1.3 Ah
- Number of Tools 2
- Cordless Tool Battery Type Li-Ion
Explore More Products
- PORTER-CABLE 20V MAX* Cordless 2-Tool Combo Kit PCCK602L2
- PORTER-CABLE 20V MAX* Cordless Drill and Reciprocating Saw Combo Kit PCCK603L2
- PORTER-CABLE 20V MAX* Cordless 4-Tool Combo Kit PCCK615L4
- PORTER-CABLE PORTER-CABLE PCCK619L8 8-Tool Combo Kit, 20 V Battery PCCK619L8
- PORTER-CABLE 20V MAX* Cordless 4-Tool Combo Kit PCCK616L4
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC XT269R + XAG04Z
- MAKITA Cordless Combination Kit, 2 Tools, 18V DC XT269M + BL1840B
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC XT269M + XRJ04Z
- BOSCH Cordless Combination Kit, 2 Tools, 12VDC GXL18V-233B25
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) XT269M + XMT03Z
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC XT269R + XLC02ZW
- Porter-Cable Cordless Combination Kits