Plate Jointer Kit

PORTER CABLE| Zoro #: G2249861| Mfr #: 557

$265.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
No Load RPM: 10,000
Depth of Cut (In.): 25/32
Overall Length (In.): 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2249861 Mfr #: 557
No Load RPM: 10,000Depth of Cut (In.): 25/32
Overall Length (In.): 14Includes: Dustbag, Deflector, Vacuum Adapter, Wrench, and Carrying Case
Tool Weight (Lb.): 7.5Tilting Angle (Deg.): 0 to 135
Bearings: BallCorded/Cordless: Corded
Country of Origin (subject to change): Mexico

Description

Depth of Cut (In.) 25/32, 7.5 Amps @ 120V, Tilting Angle (Deg.) 0 to 135, No Load RPM 10,000, Bearings Ball, Overall Length (In.) 14, Tool Weight (Lb.) 7.5, Includes Dustbag, Deflector, Vacuum Adapter, Wrench, and Carrying Case

Reviews