KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Polishing Pad, Hook/Loop, LambsWool, 6 In D

PORTER CABLE| Zoro #: G0778154| Mfr #: 18007

$11.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Works With: Porter Cable Sanders (4YU14) 7424, 3MUX6 (7424 XP), and Other Orbit Sanders That Accept Hook and Loop Accessories
Material: Sponge and Lambs Wool
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0778154 Mfr #: 18007
Works With: Porter Cable Sanders (4YU14) 7424, 3MUX6 (7424 XP), and Other Orbit Sanders That Accept Hook and Loop AccessoriesMaterial: Sponge and Lambs Wool
Package Quantity: 1Application: Polishing
Dia. (In.): 6Item: Polishing Pad
Type: Hook and LoopCountry of Origin (subject to change): United States

Description

Polishing Pad, Hook and Loop, Sponge and Lambs Wool, Works With Porter Cable Sanders (4YU14) 7424, G0521202 (7424 XP), and Other Orbit Sanders That Accept Hook and Loop Accessories, Dia (In.) 6, Application Polishing

Reviews