Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Random Orbit Polisher/Sander, 6 In, 4.5A

  • Zoro #: G0521202
  • Mfr #: 7424XP

$153.95

  • Handle Design: Barrel Grip
  • Features: Random, Swirl Free Polishing Action, 120 V
  • Bearings: Ball and Roller
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Porter Cable #7424XP Specifications

  • Zoro #: G0521202
  • Mfr #: 7424XP
Handle Design: Barrel Grip Features: Random, Swirl Free Polishing Action, 120 V
Bearings: Ball and Roller Amps: 4.5
No Load RPM: 2500 to 6800 Switch Type: Slide
Corded/Banded: Corded Cord: 7 ft. 2-Conductor
Tool Length: 11-1/2" Tool Weight: 5.8 lbs.
size: 6 Pad Size: 6"
Speed Type: Variable Spindle Thread Size: 5/16"-24
Corded/Cordless: Corded Item: Random Orbital Polisher
Includes: Polishing Pad, Wrench, Side Handle Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Electric polishers and buffers vary by horsepower, voltage, application, RPM, inclusions, and more. Take a look at the features for Porter Cable Random Orbital Polisher. Size: 6.

Reviews of Porter Cable #7424XP