DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Sandpaper, PK20

PORTER CABLE| Zoro #: G1156084| Mfr #: 758000820

$10.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Works With: 6PB17 Profile Sander
Type: 3-1/8 x 2"
Grit: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1156084 Mfr #: 758000820
Works With: 6PB17 Profile SanderType: 3-1/8 x 2"
Grit: 80Material: Aluminum oxide
Item: Adhesive Backed SandpaperCountry of Origin (subject to change): Poland

Description

Profile Sandpaper, Abrasive Aluminum Oxide, Rectangular, Grit 80, Works With 6PB17 Profile Sander, Package 20

Reviews