BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Sandpaper, PK5

PORTER CABLE| Zoro #: G0546567| Mfr #: 767600805

$3.39 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Diamond Shape SandpaperMaterial: Aluminum oxideWorks With: 6PB17 Profile Sander
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0546567 Mfr #: 767600805
Item: Diamond Shape SandpaperMaterial: Aluminum oxide
Works With: 6PB17 Profile SanderFeatures: Hook and Loop
Grit: 80Type: 3-1/8 x 2"
Country of Origin (subject to change): Poland

Description

Diamond Shape Sandpaper, 3-1/8 x 2 In., Material Aluminum Oxide, Grit 80, Works With 6PB17 Profile Sander, Features Hook and Loop, Package Quantity 5

Reviews