Sandpaper, PK5

PORTER CABLE| Zoro #: G1797101| Mfr #: 767601005

$4.09 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Works With: 6PB17 Profile Sander
Type: 3-1/8 x 2"
Grit: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1797101 Mfr #: 767601005
Works With: 6PB17 Profile SanderType: 3-1/8 x 2"
Grit: 100Material: Aluminum oxide
Item: Diamond Shape SandpaperCountry of Origin (subject to change): Poland

Description

Diamond Shape Sandpaper, Abrasive Aluminum Oxide, 3 1/8 X 2 In, Grit 100, Works With 10530 Profile Sander, Package 5

Reviews