BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Straight Finish Nail, 16 ga, 2 In, PK2500

PORTER CABLE| Zoro #: G1154921| Mfr #: PFN16200

$12.72 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: BrightItem: Straight Finish NailsGauge: 16 ga.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1154921 Mfr #: PFN16200
Finish: BrightItem: Straight Finish Nails
Gauge: 16 ga.Point Type: Chisel
Length: 2"Collation Type: Adhesive
Head Style: T-HeadPneumatic Fastener Type: Finishing Nails
For Use With: Mfr. No. FN250C, CF6221Material: Steel
Shank: SmoothCoil Quantity: -
Stick Quantity: 50Country of Origin (subject to change): China

Description

Straight Finish Nails, T-Head Head Style, Collation Type Adhesive, 16 ga. Gauge, Length 2 In., Chisel Point Type, Smooth Shank, Steel, Bright Finish, Coil Quantity -, Stick Quantity 50, For Use With Mfr. No. FN250C, CF6221, Package Quantity 2500

Reviews