Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Caged Jaw Puller, 10 t, 3 Jaw

  • Zoro #: G1479134
  • Mfr #: 106

$189.94

  • Item: Caged Jaw Puller
  • Number of Jaws: 3
  • Screw Size: 5/8"-14
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Posi Lock #106 Specifications

  • Zoro #: G1479134
  • Mfr #: 106
Item: Caged Jaw Puller Number of Jaws: 3
Screw Size: 5/8"-14 Features: Positive Locking and Self Aligning, 130 ft./lb. Maximum Torque, 0.75" Jaw Width, 3/4" Hex Socket Size, 0.62" Center Bolt Diameter
Screw Length: 12-3/4" For Use With: Timing gears, drive gears, armature bearings and electric motor repairs
Locking: Yes Capacity: 10 Tons
Puller Length: 13-5/16" Jaw Spread: 7"
Jaw Reach: 6" Includes: Tip Protector
Jaw Style: Nonreversible Country of Origin (subject to change): United States

Description

For bearing puller-specific tasks, you can also search for useful accessories such as bearing splitters. Take a look at the features for Posi Lock Caged Jaw Puller. Capacity: 10 Tons, Features: Positive Locking and Self Aligning, 130 ft./lb. Maximum Torque, 0.75" Jaw Width, 3/4" Hex Socket Size, 0.62" Center Bolt Diameter, Jaw Reach: 6".

Reviews of Posi Lock #106