Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Caged Jaw Puller, 20 t, 3 Jaw

  • Zoro #: G3036747
  • Mfr #: 110

$287.67

  • Jaw Style: Nonreversible
  • Number of Jaws: 3
  • Puller Length: 20-3/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Posi Lock #110 Specifications

  • Zoro #: G3036747
  • Mfr #: 110
Jaw Style: Nonreversible Number of Jaws: 3
Puller Length: 20-3/8" Screw Length: 19-1/4"
Jaw Reach: 10" For Use With: Caterpillars, construction, motors, turf equipment, coal mines, HVAC and farm machinery
Item: Caged Jaw Puller Features: Positive Locking and Self Aligning, 275 ft./lb. Maximum Torque, 1" Jaw Width, 1" Hex Socket Size, 0.75" Center Bolt Diameter
Includes: Tip Protector Capacity: 20 tons
Locking: Yes Jaw Spread: 15"
Screw Size: 3/4"-14 Country of Origin (subject to change): United States

Description

Pullers come in a variety of capacity abilities, so make sure to confirm the size and weight of the object you're pulling. Here is some additional information about Posi Lock Caged Jaw Puller. Capacity: 20 tons, Features: Positive Locking and Self Aligning, 275 ft./lb. Maximum Torque, 1" Jaw Width, 1" Hex Socket Size, 0.75" Center Bolt Diameter, Jaw Reach: 10".

Reviews of Posi Lock #110