KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caged Jaw Puller, 6 t, 2 Jaw

POSI LOCK| Zoro #: G0742253| Mfr #: 206

$149.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Tip Protector
Capacity: 6 tons
Features: Locking and Self Aligning, 75 ft./lb. Maximum Torque, 0.75" Jaw Width, 0.75" Hex Socket Size, 0.62" Center Bolt Diameter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0742253 Mfr #: 206
Includes: Tip ProtectorCapacity: 6 tons
Features: Locking and Self Aligning, 75 ft./lb. Maximum Torque, 0.75" Jaw Width, 0.75" Hex Socket Size, 0.62" Center Bolt DiameterPuller Length: 13-5/16"
Jaw Reach: 6"Screw Size: 2/3"-14
For Use With: Skid steers, steering arm removal, cone bearings, pillow bearingsLocking: Yes
Screw Length: 12-7/8"Number of Jaws: 2
Jaw Style: NonreversibleJaw Spread: 1/2" to 7"
Item: Caged Jaw PullerCountry of Origin (subject to change): United States

Description

Caged Jaw Puller, Jaw Reach 6 In., Jaw Spread 1/2 In. to 7 In., Capacity 6 tons, Number of Jaws 2, Jaw Style Nonreversible, Screw Size 2/3 In.-14, Screw Length 12-7/8 In., Puller Length 13-5/16 In., Locking Yes, Features Locking and Self Aligning, 75 ft./lb. Maximum Torque, 0.75 In. Jaw Width, 0.75 In. Hex Socket Size, 0.62 In. Center Bolt Diameter, For Use With Skid steers, steering arm removal, cone bearings, pillow bearings, Includes Tip Protector

Reviews