Post Guard
Bollard, Bolt Down, 4In Dia., 32In H, Silver
- Zoro #: G6873361
- Mfr #: SS40-32TB-304
Hover or click to zoom Tap to zoom
Key Features
- Locking System: None
- Material: 304 STAINLESS STEEL
- Bollard Striping: No
- Overall Length: 8 in
- Overall Height: 32 in
- Color: Silver
- Includes: (2) Bolts
- Outside Dia.: 4 in
$216.00
5% off
$204.99
Subtotal: $204.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- POST GUARD Post Sleeve, 7 In Dia., 60 In H, Lime Green CL1386L
- POST GUARD Post Sleeve, 7 In Dia., 60 In H, Black CL1386C
- POST GUARD Bollard, Bolt Down, 4In Dia., 24In H, Silver SS40-24TB-304
- POST GUARD Post Sleeve, 4.5" Dia, 64" H, Blue/White CL1385WWT
- POST GUARD Post Sleeve, 7" Dia, 72" H, Warm Grey CL1386WMGNT72
- POST GUARD Flexible Bollard, Fold Down, 7-11/32" 133NGMB
- POST GUARD Post Sleeve, 12-3/4" Dia, 60" H, White 4502WN
- POST GUARD Square Post Sleeve, 4.5" Dia, 55" H, Bla SQ455BLKW
- POST GUARD Lighthouse Post Sleeve, 7" Dia, 52" H, C LIGHTHOUSECGRY
- ENCORE COMMERCIAL PRODUCTS Post Guard® Bollard Cover CL1385SNT, 4-1/2"Dia. X 52"H, Green W/No Tape CL1385SNT
- VESTIL 48x4.5 Pipe Bollard w/Steel Cap BOL-JKS-48-4.5
- Post Guard Bollards