Post Guard
Removable Bollard W/ 12" Embedment Sleev
- Zoro #: G2693501
- Mfr #: RMB436Y EMB4X12
$650.92
- Item: Removable Bollard W/ 12" Embedment Sleev
- Country of Origin (subject to change): Viet Nam
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $650.92
Post Guard #RMB436Y EMB4X12 Specifications
- Zoro #: G2693501
- Mfr #: RMB436Y EMB4X12
- Item: Removable Bollard W/ 12" Embedment Sleev
- Country of Origin (subject to change): Viet Nam
Description
Removable Bollard W/ 12" Embedment Sleev
Reviews of Post Guard #RMB436Y EMB4X12
Explore more
- Post Guard Post Sleeve, 7" Dia, 72" H, Brown CL1386PNT72
- Post Guard Post Sleeve, 12-3/4" Dia, 60" H, White 4502WN
- Post Guard Dome Top Post Sleeve, 7" Dia, 60" H, Yel DT760YYT
- Post Guard Post Sleeve, 4-1/2 In Dia., 52 In H, Brown CL1385U
- Post Guard Dome Top Post Sleeve 7"x84" Yellow No Ta DT784YNT
- Post Guard Bollard, Bolt Down, 4In Dia., 32In H, Silver SS40-32TB-304
- Post Guard Square Post Sleeve, 6.5" Dia, 55" H, Grey SQN655GRNT
- Post Guard Post Sleeve, 4.5" Dia, 64" H, Walmart Bl CL1385Z64
- Vestil Drop-In Style Guard Rail 10 Ft Gray Semi Gloss GR-F2R-DI-10-GYSG
- Vestil Bolt-On Style Guard Rail 10 Ft Black GR-F2R-BO-10-BK
- Garlock Safety Systems Maintenance Hole Guardrail System 427-001-001
- Post Guard Warehouse Safety Guards & Protectors