Post-It
Flag, 1", Yellow, PK100
Mfr # 680-YW2
Zoro # G5025450
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 x 1.75
- Color Yellow
- Features Reusable/Repositionable
- Height 1.75"
- Weight 0.032 lbs
Explore More Products
- POST-IT Big Notes, 11 x 11, Green, 30 Sheets BN11G
- POST-IT Super Sticky Easel Pad 560 VAD 4PK, 2, PK4 560 VAD 4PK
- POST-IT FLAGS, POST-IT, 1"", 100CT, GN PK MMM680GN2
- POST-IT Post-it Super Sticky 4" x 6" List Notes, 24PK MMM66024SSAUCP
- POST-IT Flag, 1", Purple, PK100 680-PU2
- POST-IT Vertical Pop-up Note Dispenser, 3" x 3", Black ABS330B
- POST-IT Supersticky, Recycled, 3X3 MMMR330R6SST
- POST-IT Supersticky, Recycled, 3X3 MMM654R24SSTCP
- POST-IT Note, 3"x3", Popup, Bora Bora, PK10 R330-10SST
- POST-IT Flag, Desk Grip Dispenser, Yellow, PK200 680HVYW
- POST-IT Note, Post-It, 4X6, 3Pk, Lined Pk MMM6603AN
- Post-It Sticky Notes