Post-It
Self Stick Easel Pads, 15 x 18, White, 20 Sheets/Pad, PK2
Mfr # 577SS
Zoro # G7570467
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 15 x 18
- Number of Sheets 20
- Cover Material Paper
- Features Vertical-Orientation
- Width 15"
Explore More Products
- POST-IT Sticky note Recycled Paper Lined Original Notepad - 3 x 3 in. - Canary Yellow; 100 Sheets Per Pad; Pack 12 1486657
- POST-IT Sticky note 25 x 30 in. Yellow Self-Stick Easel Pad; Lined - 30 Sheets & Pad; Pack 2 1438937
- POST-IT Sticky note 25 x 30 in. White Self-Stick Easel Pad With 1 in. Blue Grid Lines - 30 Sheets & Pad; Pack 2 1438936
- NATIONAL BRAND National Brand 33008 Subject Wirebound Notebook- Narrow/Margin Rule- 8 x 10- Green- 80 Sheets 33008
- HEATHROW SCIENTIFIC Laboratory Notebook, Grid, Black, 100 pg 212612
- RITE IN THE RAIN Ring Binder Cvr, Cordura, 5-5/8x7-1/2, Tan C9200
- TOPS 8-1/2 x 11-3/4" White Legal Ruled Perforated Pad, 50 Pg, Pk12 TOP63960
- DAVENPORT & CO Journal - CB DA2428440
- MEAD 10-1/2 x 8" Spiral Bound Notebook MEA05682
- C-LINE PRODUCTS Professional Hardbound Notebook, Charcoal and White Stripes 24100
- BLACK N RED 8-1/4 x 5-7/8" Twinwire Notebook JDKC67009
- Post-It Notebooks & Journals