Post-It Easel Pads Super Sticky

Vertical-Orientation Self-Stick Easel Pads, Quadrille Rule (1 sq/in), 30 White 25 x 30 Sheets, 6PK (Discontinued)

Post-It Easel Pads Super Sticky Vertical-Orientation Self-Stick Easel Pads,  Quadrille Rule (1 sq/in),  30 White 25 x 30 Sheets, 6PK 560 VAD 6PK
Hover or click to zoom Tap to zoom
  • Material: Cardboard
  • Width: 25"
  • Size: 25 x 30
  • Color: White
  • Weight: 14.057 lbs
  • Length: 30"
  • Country of Origin (subject to change): United States
See full product details
This Product is Discontinued

Post-It Easel Pads Super Sticky #560 VAD 6PK Specifications

  • Material: Cardboard
  • Width: 25"
  • Size: 25 x 30
  • Color: White
  • Weight: 14.057 lbs
  • Length: 30"
  • Country of Origin (subject to change): United States

Description

Use Post-it® Easel Pads to capture and share ideas. With sheets that can stick almost anywhere, Post-it® Easel Pads foster the imaginative thinking that lays the foundation for future growth. So when you want to successfully plan, collaborate, and capture and build on ideas, they're ready to help you succeed. Post-it® Easel Pad sheets feature premium paper that resists marker bleed-through; they stick to most surfaces and can be repositioned again and again, without surface damage. The sturdy backcard features a handle for easy portability and universal slots to fit most easel stands.

Reviews of Post-It Easel Pads Super Sticky #560 VAD 6PK

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.