Post-It
Flag, 5"X2", Pg Markr, 5, Ult, PK500
- Zoro #: G5025855
- Mfr #: 6705AU
Hover or click to zoom Tap to zoom
Key Features
- Item: Flag,5"X2",Pg Markr,5,Ult,PK500
- Size: 0.5 x 2
- Color: Assorted Colors
- Weight: 0.08 lbs
- Width: 0.5"
- Height: 2"
$9.17
Pk of 500, $0.02/ea
Subtotal: $9.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Post-It
- MFR #6705AU
- Zoro #G5025855
- Country of OriginUnited States
- Category Sticky Notes
Dimensions
Size | 0.5 x 2 |
Width | 0.5" |
Height | 2" |
Details
Item | Flag,5"X2",Pg Markr,5,Ult,PK500 |
Color | Assorted Colors |
Weight | 0.08 lbs |
Description
Flag,5 In.X2 In.,Pg Markr,5,Ult,PK500, Package Quantity 500
Reviews of Post-It #6705AU
Explore more
- POST-IT Sticky note 1571924 Arrow Flags Value Packs & 60 Sign Here Flags 252 1571924
- POST-IT Note, Post-It, 1.5"X2", Yellow, Recycl, PK12 653RPYW
- POST-IT Post-itFlags 680SH4VA 1"x1.7", PK12 680-SH4VA
- POST-IT Super Sticky Notes, 4x4 In., PK6 675-6SSUC
- POST-IT Note, Supr Sticky, 5"X8", Assorted, PK4 5845-SSUC
- POST-IT Sticky note Notes Pop-Up 3 In. x 3 In. Tropical Colors 90 Sheet 10 Pack 1327809
- POST-IT SuperSticky Pop-upNotes, 4"x4"Canary, PK12 R440-YWSS
- POST-IT reg Super Sticky Popup Yellow Notes and Dispenser, Yellow MMMDS440SSVP
- POST-IT Post-itFlags 680-2-24, 1"x1.7"(25, 4mm, PK2 680-2-24
- POST-IT Notes, Popup, 2X2, 8Pk, Assrtd Pk MMM6228SSAU
- 3M Post-it® Greener Notes Recycled Notes 653RPA, 1-1/2" x 2", Sunwashed Pier, 100 Sheets, 12/Pack 653RPA
- Post-It Sticky Notes