Post-It
Flag, Desk Grip Dispenser, Blue, PK200
- Zoro #: G5025679
- Mfr #: 680HVBE
Hover or click to zoom Tap to zoom
Key Features
- Item: Flag,Desk Grip Dispenser,Blue,PK200
- Color: Blue
- Size: 1 x 1.75
- Weight: 0.085 lbs
- Height: 1.75"
- Width: 1"
$10.48
Pk of 200, $0.05/ea
Subtotal: $10.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Post-It #680HVBE Specifications
- Zoro #: G5025679
- Mfr #: 680HVBE
- UPC #: 051141944807
- Item: Flag,Desk Grip Dispenser,Blue,PK200
- Color: Blue
- Size: 1 x 1.75
- Weight: 0.085 lbs
- Height: 1.75"
- Width: 1"
- Country of Origin (subject to change): United States
Description
Flag,Desk Grip Dispenser,Blue,PK200, Package Quantity 200
Reviews of Post-It #680HVBE
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POST-IT Note, Pst-It, 3"x3", Ne, PK5 6545PK
- POST-IT Pop-up Dispenser Value Pack, 3 x 3, PK12 R33012WDVA
- POST-IT Notes, Popup, Recycld, 3X3, 6Pk MMMR3306SST
- POST-IT Pad, 8"X6", S-Sitky, Lined, 4/Ast, PK4 6845-SSPL
- POST-IT Note, 3"x3", Pop Up Ss, Jwl, PK6 R330-6SSUC
- POST-IT Notes, Post-It, 1.5X2, 12Pk, Ca Pk MMM653YW
- POST-IT Sign Here Flags 680-31, 1"x1.7" (2, PK36 680-31 (36)
- POST-IT Post-itNotes, 635-5PKSS, 3"x5", Cana, PK16 6355PKSS
- POST-IT Post-itNotes 654-24CP, 3"x3" (76mm, PK8 654-24CP
- POST-IT Notes, 1 3/8"x1 7/8"(34, 9mmx47, 6m, PK36 653AN
- REDI-TAG Flag, Bulk Smal 3600Pk, Ast Pk RTG20205
- Post-It Sticky Notes