Post-It
Note Pads in Summer Joy Collection Colors, 3" x 3" 90 Sheets/Pad, 12PK
- Zoro #: G705674794
- Mfr #: 7100270577
Hover or click to zoom Tap to zoom
Key Features
- Rule: Unruled
- Color: Summer Joy Collection
- Size: 3" x 3"
- Bowl Shape: Square
- Number of Sheets: 90
- Paper Color: Citron; Fresh Mint; Papaya Fizz; Power Pink; Washed Denim
- Paper Weight: 1.09 lbs
- Sheet Size: 3" x 3"
$30.55
Pk of 12, $2.55/ea
Subtotal: $30.55
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- POST-IT Pad, Post-It 3"x3" 12, Cayw, PK12 65412SSCY
- POST-IT Notes, Postit, 1.5X2, 12Pk, Ast Pk MMM653AN
- POST-IT Flags 680-5-24, 1"x1.7"(25, 4mmx43, 2mm, PK2 680-5
- POST-IT Notes, Postit, Rcy, 1.5X2, 12Pk MMM653RPA
- POST-IT Super Sticky Popup Notes, 4"x4", Pe, PK24 R440AQSS
- POST-IT Sticky note Notes 655-AST 3 x 5- Five Pastel Colors- 5 100-Sheet Pads/Pack 655-AST
- POST-IT Sticky note 2 x 1.5 in. Angled Filing Tab; Pack 24 1434827
- POST-IT Sticky note Pop-up Notes DS330-BK Clear Top Pop-up Note Dispenser for 3 x 3 Self-Stick Notes- Black DS330-BK
- POST-IT Sticky note 023197 0.5 x 2 In. Page Marker; Assorted Neon; Pack - 5 23197
- CAROLINES TREASURES Halloween Trick Witches Feet Sticky Note Holder BB7460SN
- POST-IT Note, Sprstky, Lined, 4X6, 3Pk MMM6603SSAN
- Post-It Sticky Notes