Post-It
Note Pads in Summer Joy Collection Colors, 4" x 6" Note Ruled, 90 Sheets/Pad, 3PK
- Zoro #: G405674766
- Mfr #: 7100269358
Key Features
- Item: Self-Stick Pads
- Rule: Note Ruled
- Paper Weight: 0.77 lbs
- Size: 4" x 6"
- Number of Sheets: 90
- Color: Summer Joy Collection
- Paper Color: Citron; Papaya Fizz; Power Pink
- Bowl Shape: Rectangular
$15.00
Pk of 3, $5.00/ea
Subtotal: $15.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Post-It
- MFR #7100269358
- Zoro #G405674766
- Country of OriginUnited States
- Category Sticky Notes
Dimensions
Size | 4" x 6" |
Details
Item | Self-Stick Pads |
Rule | Note Ruled |
Paper Weight | 0.77 lbs |
Number of Sheets | 90 |
Color | Summer Joy Collection |
Paper Color | Citron; Papaya Fizz; Power Pink |
Bowl Shape | Rectangular |
Description
Summer colors at their most warm and inviting—capture happy memories that will last all year. Super Sticky adhesive provides twice the sticking power, yet always ensures that your notes will remove cleanly, no matter where you place them. Stick and re-stick to just about any flat surface: doors, windows, mirrors, walls and more to make sure your thoughts get noticed. If working or learning remotely, be sure to download the free Post-it App to leverage the app's features to help you capture ideas, track tasks, create colorful calendars and more. The app also allows you to share everything between your sync'd devices as well as across a wide variety of platforms: Dropbox, Trello, PowerPoint and more.
Reviews of Post-It #7100269358
Explore more
- POST-IT Pads in Miami Colors, 4 x 6, 90/Pad, PK3 660-3SSMIA
- POST-IT Sticky note Marking Flag - 1 In.; Canary Yellow; Pack of 2 1281495
- POST-IT Post-it Super Sticky 4" x 6" List Notes, 24PK MMM66024SSMIACP
- POST-IT FLAG, SIGNHERE, 1"", W/DISP, RD PK MMM680HVSHR
- POST-IT Pad, Post-It Lined 3"X3", Yellow, PK6 6306PK
- POST-IT Note, Popup, Sprstky, 4X4, Aa Pk MMMR440WASS
- POST-IT Post-itSuper Sticky Easel Pad 560SS, PK4 560SS
- POST-IT reg Message Flags 2 Dispensers, Green MMM680SD2
- POST-IT Post-it 2023214 Red Apple Pop-Up Note Dispenser with 12 Note Pads; Black 2023214
- BUSINESS SOURCE Notes, Popup, 3"x3", Canarynary, PK12 16454
- AVERY DENNISON Avery Ultra Tabs Repositionable Tabs, 1in x 1-1/2in, Primary: Blue, Green, Orange, Red, 40/Pack 74760
- Post-It Sticky Notes