Post-It
Note, Post-It, 3"X5", Ast, PK5
- Zoro #: G5026071
- Mfr #: 655RPA
Hover or click to zoom Tap to zoom
Key Features
- Item: Note,Post-It,3"X5",Ast,PK5
- Color: Sweet Sprinkles Collection
- Size: 3" x 5"
- Rule: Unruled
- Number of Sheets: 100
- Weight: 0.818 lbs
$11.31
Pk of 5, $2.26/ea
Subtotal: $11.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Post-It #655RPA Specifications
- Zoro #: G5026071
- Mfr #: 655RPA
- UPC #: 021200418198
- Item: Note,Post-It,3"X5",Ast,PK5
- Color: Sweet Sprinkles Collection
- Size: 3" x 5"
- Rule: Unruled
- Number of Sheets: 100
- Weight: 0.818 lbs
- Country of Origin (subject to change): United States
Description
Note,Post-It,3 In.X5 In.,Ast,PK5, Package Quantity 5
Reviews of Post-It #655RPA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POST-IT Note, Post-It, 4X6, 5Pk, Lined Pk MMM660RPA
- POST-IT Notes 654-14YWM, 3"x3"Cape, PK12 654-14YWM
- POST-IT Notes, 3X3, Lined, 12Pd, Ca Pk MMM630SS
- POST-IT Sign Here, Flag, Ast, PK248 680-SH4VA
- POST-IT Notes, Popup, Rcycld, 3X3, 10Pk MMMR33010SST
- POST-IT Sticky note Adhesive Back Super Sticky Self-Stick Note; 3 x 3 In.; Pack 12 1394492
- POST-IT Super Sticky Notes 654-10SSCY, 3"x3", PK12 65410SSCY
- POST-IT Flags 680-5, 1"x1.7" (25, 4mmx43, 2m, PK36 680-5 (36)
- POST-IT Post-itFlags 680-3-24, 1"x1.7"(25, 4mm, PK2 680324
- POST-IT Note, Popup, Rcycld, 3X3, 12Pk MMMR330RP12AP
- POST-IT Pad, Post-It 3"x3" 12, Cayw, PK12 65412SSCY
- Post-It Sticky Notes