Post-It
Note, Post-It, 3"X5", Yellow, PK12
- Zoro #: G5026065
- Mfr #: 655RPYW
Hover or click to zoom Tap to zoom
Key Features
- Item: Note,Post-It,3"X5",Yellow,PK12
- Size: 3" x 5"
- Number of Sheets: 100
- Rule: Unruled
- Color: Canary Yellow
- Weight: 1.901 lbs
$33.24
Pk of 12, $2.77/ea
Subtotal: $33.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Post-It #655RPYW Specifications
- Zoro #: G5026065
- Mfr #: 655RPYW
- UPC #: 051141232935
- Item: Note,Post-It,3"X5",Yellow,PK12
- Size: 3" x 5"
- Number of Sheets: 100
- Rule: Unruled
- Color: Canary Yellow
- Weight: 1.901 lbs
- Country of Origin (subject to change): United States
Description
Note,Post-It,3 In.X5 In.,Yellow,PK12, Package Quantity 12
Reviews of Post-It #655RPYW
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POST-IT Steel Top Dispenser, 3 x 3, White/Steel STL330WH
- POST-IT Post-itNotes 655, 3inx5"(76mmx127mm), PK12 655
- POST-IT Notes, Post-It, 3X3, 6Pk, Lined Pk MMM6306AN
- POST-IT Notes, Post-It, 3X3, 12Pk, Ca Pk MMM65412SSCY
- POST-IT Notes, Value Pack, 3X3, 24Pk MMM65424APVAD
- POST-IT Flags, .94"x1.7", Purple, Beige, Green, PK24 680PBG
- POST-IT Post-itFlags 680-6, 1"x1.7" (25, 4m, PK36 680-5 (36)
- POST-IT Post-itFlags 680-3, 1"x1.7" (25, 4m, PK36 680-3 (36)
- POST-IT PostitFlags 6834ABX, .47"x1.7" As, PK24 683HF4
- POST-IT Note, Pstit, Sstck, W'Hdlr, Yw Pk MMM65424SSBUS
- POST-IT FileTabs, 1x1 1/2", Aqua/Pink/Violet, PK66 686LAPV
- Post-It Sticky Notes