Post-It
Note, Post-It3"X5"Ruled, Ast, PK5
- Zoro #: G5026701
- Mfr #: 6355AN
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Note,Post-It3"X5"Ruled,Ast,PK5
- Size: 3" x 5"
- Color: Poptimistic Collection
- Rule: Note Ruled
- Number of Sheets: 100
- Weight: 0.81 lbs
$13.03
Pk of 5, $2.61/ea
Subtotal: $13.03
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Post-It #6355AN Specifications
- Zoro #: G5026701
- Mfr #: 6355AN
- UPC #: 021200714412
- Item: Note,Post-It3"X5"Ruled,Ast,PK5
- Size: 3" x 5"
- Color: Poptimistic Collection
- Rule: Note Ruled
- Number of Sheets: 100
- Weight: 0.81 lbs
- Country of Origin (subject to change): United States
Description
Note,Post-It3 In.X5 In.Ruled,Ast,PK5, Package Quantity 5
Reviews of Post-It #6355AN
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POST-IT FLAGS, POST-IT, 1"", 100CT, PE PK MMM680PU2
- POST-IT PostitDurable Tabs 686F50BL, 2"x1., PK24 686F50BL
- POST-IT Pop-up Note Dispenser, Apple Shape, 5-1/5"x4-3/5"x4-2/5", RD MMMAPL330SSVA
- POST-IT Dispenser, Pop-Up, Steel, We STL330WH
- POST-IT Super Sticky Notes, 5"x8" Marrake, PK12 5845-SSAN
- POST-IT PostitNotes 2031 1-1/2"x2" Canary Y, PK48 2031
- POST-IT PostitFlags 680WE2, 1"x1.7" (2.54, PK24 69094
- POST-IT SuperSticky Pop-upNotes, 4"x4"Canary, PK12 R440-YWSS
- POST-IT PostitFlags 680R/Y2"d 1"x1.7" R, PK24 680R/Y2
- POST-IT POST-IT NOTE YLW 4PK 5400
- POST-IT Notes, Popup, 2X2, 8Pk, Assrtd Pk MMM6228SSAU
- Post-It Sticky Notes