Post-It
Note, Pst-It 4"X6"Ruld, Ne, PK3
- Zoro #: G5026029
- Mfr #: 6603AN
Hover or click to zoom Tap to zoom
Key Features
- Color: Poptimistic Collection
- Size: 4" x 6"
- Number of Sheets: 100
- Rule: Note Ruled
- Weight: 0.767 lbs
- Paper Weight: 0.767 lbs
- Sheet Size: 4" x 6"
- Pad Type: Standard
$12.99
Pk of 3, $4.33/ea
Subtotal: $12.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- POST-IT FLAG, 50FL/DSP, 12DSP/BX, YL PK MMM680SH12
- POST-IT Post-itNotes 675, 4"x4", Canary Yllw, PK12 675-YL
- POST-IT Pop-up Sticky Notes, 3x3 In., PK12 R330-12AN
- POST-IT Note, 3"x3", Popup, Ss, Ne, PK10 R330-10SSAN
- POST-IT FLAGS, POST-IT, 1"", 100CT, RD PK MMM680RD2
- POST-IT Super Sticky Notes 660SSGRID, 3.9"x5, PK12 660-SSGRID
- POST-IT Pads, Note, 2"X2", Suprstik, Ast, PK8 F220-8SSAU
- POST-IT PostitDurable Tabs 686F50WH, 2"x1., PK24 686F50WH
- POST-IT Sticky note 25 x 30 in. Unruled White Self-Stick Easel Pad - 30 Sheets & Pad; Pack 2 1437330
- CAROLINES TREASURES Dogue De Bourdeaux Welcome Sticky Note Holder BB5654SN
- TEACHERS AID Day of the Dead Orange Sticky Note Holder TE231184
- Post-It Sticky Notes