Post-It
Note, Refills, Recyc, Ast, PK6
- Zoro #: G5024540
- Mfr #: R330RP-6AP
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Note,Refills,Recyc,Ast,PK6
- Rule: Unruled
- Size: 3" x 3"
- Number of Sheets: 100
- Color: Sweet Sprinkles Collection
- For Use With: 3" x 3" Pop-Up Dispensers
- Weight: 0.54 lbs
$10.47
Pk of 6, $1.75/ea
Subtotal: $10.47
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Post-It #R330RP-6AP Specifications
- Zoro #: G5024540
- Mfr #: R330RP-6AP
- UPC #: 051141344980
- Item: Note,Refills,Recyc,Ast,PK6
- Rule: Unruled
- Size: 3" x 3"
- Number of Sheets: 100
- Color: Sweet Sprinkles Collection
- For Use With: 3" x 3" Pop-Up Dispensers
- Weight: 0.54 lbs
- Country of Origin (subject to change): United States
Description
Note,Refills,Recyc,Ast,PK6, Package Quantity 6
Reviews of Post-It #R330RP-6AP
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POST-IT Pop-up Note Dispenser, Apple Shape, 5-1/5"x4-3/5"x4-2/5", RD MMMAPL330SSVA
- POST-IT Flag, 1", Purple, PK100 680-PU2
- POST-IT Page Flags, 5 Assorted Bright Colors, PK60 684SHNOTE
- POST-IT Note, Post-It, 3"X5", Yellow, PK12 655RPYW
- POST-IT Notes, 3X3, Cmb, Val Pck, Ast Pk MMM46339SSAU
- POST-IT Sign Here, Flag, Ast, PK248 680-SH4VA
- POST-IT Post-itNotes, 635-5PKSS, 3"x5", Cana, PK16 6355PKSS
- POST-IT Post-itFlags 680-4, 1"x1.7" (25, 4m, PK36 680-4 (36)
- POST-IT Post-itSuper Sticky Easel Pad 560SS, PK4 560SS
- 3M Post-it Extreme Notes, EXTRM33-12TRYO, 3 in x 3 in (76 mm x 76 mm) 7100156031
- BUSINESS SOURCE Yellow Repositionable Adhesive Notes, Yellow, 12PK BSN36613
- Post-It Sticky Notes