Post-It

Pad, Post-It 3"X5", Canary, Yellow, PK12

Post-It Pad, Post-It 3"X5", Canary, Yellow, PK12 65512SSCY
Hover or click to zoom Tap to zoom
Key Features
  • Item: Pad,Post-It 3"X5",Canary,Yellow,PK12
  • Color: Canary Yellow
  • Number of Sheets: 90
  • Rule: Unruled
  • Size: 3" x 5"
  • Product Type: Pad,Post-It 3"X5",Canary,Yellow,PK12
  • Country of Origin (subject to change): United States
See full product details
$22.23
Pk of 12, $1.85/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Post-It #65512SSCY Specifications

  • Item: Pad,Post-It 3"X5",Canary,Yellow,PK12
  • Color: Canary Yellow
  • Number of Sheets: 90
  • Rule: Unruled
  • Size: 3" x 5"
  • Product Type: Pad,Post-It 3"X5",Canary,Yellow,PK12
  • Country of Origin (subject to change): United States

Description

Pad,Post-It 3 In.X5 In.,Canary,Yellow,PK12, Package Quantity 12

Reviews of Post-It #65512SSCY

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.