Post-It
Pad, Post-It 4"X6", Ne, PK3
Mfr # 6603SSAN
Zoro # G5026001
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4" x 6"
- Rule Note Ruled
- Number of Sheets 90
- Color Playful Primaries Collection
- Product Type Pad,Post-It 4"X6",Ne,PK3
Explore More Products
- POST-IT Note, Post-It, 1.5"X2", PK12 653YW
- POST-IT Pad, Post-It, 1.5"X2", Pst, PK24 653-24APVAD
- POST-IT Super Sticky Notes, 3x3 In., PK12 654-12SSUC
- POST-IT Notes, Popup, Recycld, 3X3, 6Pk MMMR3306SST
- POST-IT File Tabs, 2x1 1/2, Assorted Primary, PK30 686ROYGB
- POST-IT Note Pads in Summer Joy Collection Colors, 3" x 3" 90 Sheets/Pad, PK5, 5PK 7100269497
- POST-IT reg Popup Note Wave Dispenser, Blue MMMWAVE330MI
- POST-IT Sticky note 0.94 x 1.7 in. Removable Arrow Flag; Pack - 60 1463183
- POST-IT Sticky note 086843 3 x 3 In. Plain Super Sticky Note Standard Pack; Jewel Pop; Pack - 12 86843
- REDI-TAG Index Tabs, Write-On, 1", White, PK104 31000
- POST-IT Super Sticky Notes, 4x6, Rio de Janeiro Collection, Lined, 45 Notes, PK8 MMM4621SSAU
- Post-It Sticky Notes