Post-It
Post-itFlags 680-4, 1"x1.7" (25, 4m, PK36
- Zoro #: G5981862
- Mfr #: 680-4 (36)
Key Features
- Item: Post-itFlags 680-4,1"x1.7" (25,4m,PK36
$78.50
Pk of 36, $2.18/ea
Ships from United States
Subtotal: $78.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Post-It #680-4 (36) Specifications
- Zoro #: G5981862
- Mfr #: 680-4 (36)
- UPC #: 00021200666933
- Item: Post-itFlags 680-4,1"x1.7" (25,4m,PK36
- Country of Origin (subject to change): United States
Description
Post-itFlags 680-4,1"x1.7" (25,4m,Package Quantity36
Reviews of Post-It #680-4 (36)
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POST-IT Pads, Post-It, 3"x33", Daisy, PK2 7350DSY
- POST-IT Notes, 1-3/8"x1-7/8 (34, 9mmx47, 6mm), PK48 653-8AF
- POST-IT FLAGS, SET, SIGNHERE, 1/2"", AST PK MMM684SH
- POST-IT FLAGS, 1"", 60CT, BRIGHTS PK MMM680EGALT
- POST-IT Sticky note Notes 630-6PK Original Notes- 3 x 3- Canary Yellow- 6 100-Sheet Pads/Pack 630-6PK
- POST-IT Flag, 1", Orange, PK100 680-OE2
- POST-IT Post-itFlags 680-3-24, 1"x1.7"(25, 4mm, PK2 680324
- POST-IT Post-itNotes, 635-5PKSS, 3"x5", Cana, PK16 6355PKSS
- POST-IT PostitFlags 680R/Y2"d 1"x1.7" R, PK24 680R/Y2
- REDI-TAG Flag, ReversibleSignHere, Red, PK120 81054
- POST-IT Super Sticky Notes, 6x8 In., PK4 6845-SSP
- Post-It Sticky Notes