Recycled Super Sticky Notes, 4x6, PK3

POST-IT| Zoro #: G0503352| Mfr #: 660-3SST

$8.34 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Bora BoraItem: Recycled Super Sticky NotesGreen Certification or Other Recognition: Sustainable Forest Initiative (SFI) Certified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0503352 Mfr #: 660-3SST
Color: Bora BoraItem: Recycled Super Sticky Notes
Green Certification or Other Recognition: Sustainable Forest Initiative (SFI) CertifiedGreen Environmental Attribute: Minimum 30% Post-Consumer Recycled Content
Rule: LinedSize: 4" x 6"
Number of Sheets: 90Country of Origin (subject to change): United States

Description

Recycled Super Sticky Notes, 4 In. x 6 In., Lined, Color Bora Bora, Number of Sheets 90, Package Quantity 3

Reviews