Post-It
Refill, Post-It, 3"x3", Yellow, PK1200
- Zoro #: G5024525
- Mfr #: R330YW
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Refill,Post-It,3"x3",Yellow,PK1200
- Size: 3" x 3"
- Rule: Unruled
- Color: Canary Yellow
- Number of Sheets: 100
- Product Type: Refill,Post-It,3"x3",Yellow,PK1200
- Application: Reminder
$18.41
Pk of 1200, $0.02/ea
Ships from United States
Subtotal: $18.41
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Post-It #R330YW Specifications
- Zoro #: G5024525
- Mfr #: R330YW
- UPC #: 021200692093
- Item: Refill,Post-It,3"x3",Yellow,PK1200
- Size: 3" x 3"
- Rule: Unruled
- Color: Canary Yellow
- Number of Sheets: 100
- Product Type: Refill,Post-It,3"x3",Yellow,PK1200
- Application: Reminder
- Country of Origin (subject to change): United States
Description
Refill,Post-It,3 In.x3 In.,Yellow,PK1200, Package Quantity 1200
Reviews of Post-It #R330YW
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- POST-IT Big Notes, 11 x 11, Orange, 30 Sheets BN11O
- POST-IT Flag, 1", Orange, PK100 680-OE2
- POST-IT Note, Post-It, 3"X3", Yellow, PK12 654RPYW
- POST-IT Pad, Post-It, Note3"x3", Assortd, PK14 65414AU
- POST-IT Flag, Desk Grip Dispenser, Blue, PK200 680HVBE
- POST-IT POST-IT FLAGS ASST 5PK 683-5CB
- POST-IT Post-itSuper Sticky Easel Pad 560SS, PK4 560SS
- POST-IT PostitFlags 680R/Y2"d 1"x1.7" R, PK24 680R/Y2
- POST-IT Super Sticky Notes 654-10SSCY, 3"x3", PK12 65410SSCY
- POST-IT Tab, Index File Tab, Assorted, PK24 686F-1
- UNIVERSAL Deluxe Message Arrow Flags, "Sign Here", Yellow, PK500 UNV99007
- Post-It Sticky Notes