BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Self-Stick Wall Pad 23"x20", White

POST-IT| Zoro #: G1910282| Mfr #: 566SS

$22.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Paper Type: PlainItem: Wall PadNumber of Sheets: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1910282 Mfr #: 566SS
Paper Type: PlainItem: Wall Pad
Number of Sheets: 20Features: Self-Stick
Color: WhiteSheet Size: 20" x 23"
Country of Origin (subject to change): United States

Description

Wall Pad, Paper Type Plain, Sheet Size 20 In. x 23 In., Color White, Number of Sheets 20, Features Self-Stick

Reviews