Potter-Brumfield
Power 480V-AC Other Relay
- Zoro #: G704857990
- Mfr #: PRD11AYO
Hover or click to zoom Tap to zoom
$64.64
8% off
$58.99
Subtotal: $58.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- POTTER-BRUMFIELD Power 240V-Ac Other Relay PRD11AYO-240V
- POTTER-BRUMFIELD RT174012 RT174012
- POTTER-BRUMFIELD RELAY RZ03-1A3-D005-R
- POTTER-BRUMFIELD RT33L006 RT33L006
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles G7L-2A-TJ-CB-DC12
- SIEMENS Power Supply 6EP14372BA20 6EP1437-2BA20
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/7, 5ADC 85099
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles 5YZ74
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 120V AC 3TX7130-0DF13
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles 1EJH4
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles 92S11D22D-12D
- Potter-Brumfield Power Relays