Potter-Brumfield
T92S11D12-24
Mfr # T92S11D12-24
Zoro # G500969057
Sold in multiples of 4 for $79.96
$79.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 34.5 mm [ 1.359 in ]
- Contact Material AgCdO
- Length 52.3 mm [ 2.059 in ]
- Height 30.7 mm [ 1.209 in ]
- Coil Magnetic System Monostable, DC
Explore More Products
- POTTER-BRUMFIELD Power 12VDc Other Relay PRD-5DY0-12
- POTTER-BRUMFIELD KUMP-14A48-120=KU KUMP-14A48-120
- POTTER-BRUMFIELD T9AS5D12-5 T9AS5D12-5
- POTTER-BRUMFIELD Relay Gen Purpose Spdt 30A 24V RMC25024
- SCHNEIDER ELECTRIC Varistor-110..240 V AC/DC-for RPZ/RX RXM021FP
- HONEYWELL Q313A1022 750 Mv Thermopile Q313A1022
- FIELD CONTROLS 46144700 Post Purge Relay Timer 46144700
- WHITE-RODGERS 24A05E-1 208V Electric Heat 24A05E-1
- HONEYWELL R8239A1052 Fan Center 120V R8239A1052
- SCHMERSAL 230V-AC SAFETY RELAY SRB 301 HC/R-230V
- HEIL QUAKER /ICP 111001922 Relay Heater 111001922
- Potter-Brumfield Electrical Relays