- Home
- /
- Electrical Supplies
- /
- Wire Connectors & Terminals
- /
- Wire Connectors & Disconnects
- /
- Wire Connectors
- /
- V23612A 102A 41=KABELSTECKER
Potter-Brumfield
V23612A 102A 41=KABELSTECKER
- Zoro #: G800969160
- Mfr #: V23612A102A41
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.43
Potter-Brumfield #V23612A102A41 Specifications
- Zoro #: G800969160
- Mfr #: V23612A102A41
- Country of Origin (subject to change): United States
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Potter-Brumfield #V23612A102A41
Explore more
- MOLEX HOOD SIDE ENTRY 4P.PG29 936012793
- BLUEPRINTS 5" Draft Hood Connector - Single Wall Connector BL948861
- COMMSCOPE ENTERPRISE SOLUTIONS FIBER QWIK II-LC CONNECTOR MM, FIELD INSTALLABLE ZIRCONIA MFC-LCF-09-5X
- LEVITON Snap In Module St M/M Conn Ivy 202929
- Potter-Brumfield Wire Connectors & Disconnects