PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Trimmer Head, 0.080 In. Dia., 25 Ft.

POULAN| Zoro #: G1114897| Mfr #: 952711574

$13.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 25 ft.Item: String Trimmer HeadDiameter: 0.080"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1114897 Mfr #: 952711574
Length: 25 ft.Item: String Trimmer Head
Diameter: 0.080"For Use With: MFR. NO. P3500
Country of Origin (subject to change): United States

Description

String Trimmer Head, Diameter 0.080 In., Length 25 ft., For Use With MFR. NO. P3500

Reviews