Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Marine-Grade 8" 750W Wake Tower Enclosure and Speaker System

  • Zoro #: G0219582
  • Mfr #: MWT-80T
$129.99
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Power Acoustik #MWT-80T Specifications

  • Zoro #: G0219582
  • Mfr #: MWT-80T
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This pair of Titanium Marine-Grade 8 in. 750-Watt Wake Tower Speakers from Power Acoustik are housed in 100% waterproof enclosures. The speaker system is made of high-density ABS construction with UV coating. The steel-reinforced mounting bracket fits most towers. The speaker cones are polypropylene and the tweeters are titanium. Terminals are quick-disconnect compression type. A braided stainless steel safety cable and stainless steel mounting hardware are included.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Power Acoustik #MWT-80T