This item is Discontinued.

Power Acoustik Power Acoustik EG1-4500D Max 4500 watt Edge Series Monoblock Class D amp; Gray EG1-4500D

Power Acoustik EG1-4500D Max 4500 watt Edge Series Monoblock Class D amp; Gray (Discontinued)

  • Mfr # EG1-4500D
  • Zoro # G404010329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EG1-4500D
Zoro #
G404010329
UPC #
709483052826
Country of Origin
China

Description

The Edge Series Class D Monoblock Amp (4,500 Watts max) is the next step in performance and value, continuing down the Power Acoustik road of reliability and longevity. A satin silver chassis, engraving and edge accents bring a high-end appeal to traditional performance. This monoblock amp includes a dash-mount control.

Features
  • Class D monoblock
  • 1 stable monoblock operation for max power
  • 2 amps bridgeable for double power
  • Military-grade PCB with PWM MOSFET power supply
  • Direct short, thermal & overload circuit protection
  • High/speaker-level & low-level/RCA inputs
  • 200mV–6V low-level RCA input
  • 4-gauge power wire & 8-gauge speaker wire outputs
  • Variable 12dB high- & low-pass crossovers
  • 12dB bass boost & 180° phase shift increase & improve low-octave harmonics
  • Includes dash-mount gain control
  • 4,500W max
  • 750W RMS x 1 @ 4
  • 1,500W RMS x 1 @ 2
  • 2,250W RMS x 1 @ 1 bridged
Specifications
  • Color: Gray
  • Series Name: Edge
  • Battery Information: Product does not require a battery
  • Dimension: 2.25" H x 13" W x 9" D
  • Weight: 10.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.