Shop Alternate Products
This Product is Discontinued
Power Breezer
Evaporative Cooling Fan (Discontinued)
Mfr # PB10-MAX-1B
Zoro # G3635522
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards ETL US/CAN, Mil-STD 810G
- Amps 15 A
- Height 76 in
- Number of Speeds 8
- Depth 45 in