- Home
- /
- Heating & Cooling
- /
- Fans
- /
- Air Circulators
- /
- Portable Misting Cooler 23" Oscillating, 110VAC, 1000/14,000 cfm
Shop Alternate Products
This Product is Discontinued
Power Breezer
Portable Misting Cooler 23" Oscillating, 110VAC, 1000/14,000 cfm (Discontinued)
Mfr # PB10-A-06-B
Zoro # G3377151
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Blade Diameter 23"
- Oscillation Oscillating
- Air Flow 1000/14,000 cfm
- Voltage 110VAC
- Number of Speeds Variable
Customers Also Purchased
- Brand Power Breezer
-
MFR #
PB10-A-06-B
-
Zoro #
G3377151
- UPC # 858514005031
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 23" |
Height | 70" |
Width | 29-1/2" |
Max. Depth | 51-1/2" |
Cord Length | 25 ft. |
Blade Dia. | 23" |
Depth | 51-1/2" |
Fan Cord Length | 25 ft. |
Power Cord Length | 25 ft. |
Details
Item | Portable Misting Cooler |
Oscillation | Oscillating |
Air Flow | 1000/14,000 cfm |
Voltage | 110VAC |
Number of Speeds | Variable |
Motor HP | 1 |
Number of Blades | 5 |
Includes | Variable Frequency Drive |
Phase | 1 |
Motor Type | 3 Phase |
Application | Industrial, Commercial, Sports, Events, Agriculture |
Assembled | Yes |
Max. Ambient Temp. | 27 Degrees F |
Wire Guard Finish | Vinyl Coated Steel |
Standards | ETL US/CAN |
Fan Mounting Location | Floor |
Oscillating | Yes |
Motor Enclosure | Cast Aluminum |
Motor RPM | 1750 |
Environmental Applications | Industrial |
Speeds | 12 |
CFM Low | 1000 |
Fan Style | Misting |
Thermal Protection | None |
Oscillating / Non-Oscillating | Oscillating |
Fan Accessory Style | Misting |
CFM High | 14,000 |
Watts | 1500 |
Blade Material | Composite |
Mobile/Stationary | Mobile |
Motor Insulation | Class F |
Wheeled Base | Mobile |
Assembly Required | No |
NEMA Plug Configuration - HVAC | 5-15P |
HP | 1 |
RPM | 1750 |
Water Capacity | 85.0 gal |
Description
Portable Misting Cooler, Environmental Applications Industrial, Air Flow 1000/14000 cfm, Blade Diameter 23 in, 1 hp HP, 110 V AC Voltage, 1 Phase, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 25 ft, Number of Speeds Variable, Water Capacity 85 gal