SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Duct Extension

POWER CAT| Zoro #: G0765222| Mfr #: 1200 FD

$88.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Flexible Reinforced PVC DuctItem: Duct ExtensionLength (Ft.): 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0765222 Mfr #: 1200 FD
Construction: Flexible Reinforced PVC DuctItem: Duct Extension
Length (Ft.): 10Requires: 1A970 Duct Connector
Function: Extends Intake or Exhaust Assemblies in 10 Foot IncrementsFor Use With: 4C778
Includes: Quick-Connect ClampsDia. (In.): 8
Country of Origin (subject to change): United States

Description

Duct Extension, 8 Inches x 10 Feet for 4C778, Extends 4C781/4C779

Reviews