DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Duct Extension

POWER CAT| Zoro #: G0420095| Mfr #: 300EXT

$43.81 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia. (In.): 6
For Use With: Mfr. No. D400XLH
Length (Ft.): 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0420095 Mfr #: 300EXT
Dia. (In.): 6For Use With: Mfr. No. D400XLH
Length (Ft.): 10Includes: Connecting Sleeve and Clamp
Construction: Flexible Reinforced PVC DuctFunction: Extends Intake or Exhaust Assemblies in 10 Feet Increments
Country of Origin (subject to change): United States

Description

Duct Extension, 6 Inches x 10 Feet for 4C734, Extends 4C735/G3393311

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews