DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Exhaust Duct Assembly

POWER CAT| Zoro #: G0585146| Mfr #: 300 DA

$59.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dia. (In.): 5
For Use With: Mfr. No. A300B
Length (Ft.): 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0585146 Mfr #: 300 DA
Dia. (In.): 5For Use With: Mfr. No. A300B
Length (Ft.): 10Includes: Steel Adapter
Construction: Flexible Reinforced PVC DuctFunction: Attaches to Blower Outlet to Direct Air Away from Blower
Country of Origin (subject to change): United States

Description

Exhaust Duct Assembly, 5 Inches x 10 Feet, For Power A300B

Reviews