KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chain Coupling Sprocket, Bore 1 1/4 In

POWER DRIVE| Zoro #: G0993011| Mfr #: C4016X 1 1/4

$26.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
End Float Tolerance (In.): 0.060
Item: Chain Coupling Sprocket
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0993011 Mfr #: C4016X 1 1/4
End Float Tolerance (In.): 0.060Item: Chain Coupling Sprocket
Material: steelSetscrew: Yes
Bore Dia. (In.): 1-1/4Outside Dia. (In.): 3.000
Width (In.): 0.8750For Use With: Mfr. No. AL40, AL60
Pitch: 40Keyway: 0.250 x 0.125
Angular Misalignment Tolerance: 9 Degree (10T-19T), 1/2 Degree (20T-24T)HP Rating @ 100 RPM: 0.90
Max. Parallel Misalignment (In.): 0.0050Bore Type: Fixed
Max. Number of Teeth: 16Temp. Range (F): -25 Degrees - 150 Degrees
Country of Origin (subject to change): United States

Description

Chain Coupling Sprocket, Bore Type Fixed, Bore Dia Fixed 1-1/4 In, Max Number of Teeth 16, Pitch 40, Outside Dia 3.000 In, Width 0.8750 In, Max Parallel Misalignment 0.005 In, Angular Misalignment Tolerance 9 Degree (10T-19T), 1/2 Degree (20T-24T), End Float Tolerance 0.060 In, Temp Range -25 to 150 Degrees F, HP Rating @ 100 RPM 0.90, Material Steel, Keyway 0.250 x 0.125, Setscrew, For Use With 6AGP9, G3521795

Reviews