BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Chain Coupling Sprocket, Bore 1-1/8 In

POWER DRIVE| Zoro #: G0614695| Mfr #: C4016X1 1/8

$27.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
End Float Tolerance (In.): 0.060Width (In.): 0.8750Bore Dia. (In.): 1-1/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0614695 Mfr #: C4016X1 1/8
End Float Tolerance (In.): 0.060Width (In.): 0.8750
Bore Dia. (In.): 1-1/8Temp. Range (F): -25 Degrees - 150 Degrees
For Use With: Mfr. No. AL40, AL60Pitch: 40
Angular Misalignment Tolerance: 4 Degree (10T-19T), 1/2 Degree (20T-24T)Outside Dia. (In.): 3.000
Max. Number of Teeth: 16Bore Type: Fixed
Material: SteelItem: Chain Coupling Sprocket
Max. Parallel Misalignment (In.): 0.0050HP Rating @ 100 RPM: 0.90
Keyway: 0.250 x 0.125Setscrew: Yes
Country of Origin (subject to change): United States

Description

Chain Coupling Sprocket, Bore Type Fixed, Bore Dia Fixed 1-1/8 In, Max Number of Teeth 16, Pitch 40, Outside Dia 3.000 In, Width 0.8750 In, Max Parallel Misalignment 0.005 In, Angular Misalignment Tolerance 4 Degree (10T-19T), 1/2 Degree (20T-24T), End Float Tolerance 0.060 In, Temp Range -25 to 150 Degrees F, HP Rating @ 100 RPM 0.90, Material Steel, Keyway 0.250 x 0.125, Setscrew, For Use With 6AGP9, G3521795

Reviews