HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Chain Coupling Sprocket, Bore 7/8 In

POWER DRIVE| Zoro #: G1648202| Mfr #: C4016X7/8

$26.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Use With: Mfr. No. AL40, AL60
Material: steel
HP Rating @ 100 RPM: 0.90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1648202 Mfr #: C4016X7/8
For Use With: Mfr. No. AL40, AL60Material: steel
HP Rating @ 100 RPM: 0.90Temp. Range (F): -25 Degrees - 150 Degrees
Keyway: 0.1875 x 0.09375Bore Type: Fixed
Width (In.): 0.8750Bore Dia. (In.): 7/8
Max. Number of Teeth: 16Setscrew: Yes
Pitch: 40Outside Dia. (In.): 3.000
End Float Tolerance (In.): 0.060Item: Chain Coupling Sprocket
Max. Parallel Misalignment (In.): 0.0050Angular Misalignment Tolerance: 2 Degree (10T-19T), 1/2 Degree (20T-24T)
Country of Origin (subject to change): United States

Description

Chain Coupling Sprocket, Bore Type Fixed, Bore Dia Fixed 7/8 In, Max Number of Teeth 16, Pitch 40, Outside Dia 3.000 In, Width 0.8750 In, Max Parallel Misalignment 0.005 In, Angular Misalignment Tolerance 2 Degree (10T-19T), 1/2 Degree (20T-24T), End Float Tolerance 0.060 In, Temp Range -25 to 150 Degrees F, HP Rating @ 100 RPM 0.90, Material Steel, Keyway 0.1875 x 0.09375, Setscrew, For Use With 6AGP9, 6AGR1

Reviews