KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chain Cplg Sprocket, Bore 1/2 - 1-1/2 In

POWER DRIVE| Zoro #: G0439871| Mfr #: C5016XH

$49.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bushing Required: QT or H
End Float Tolerance (In.): 0.060
Item: Chain Coupling Sprocket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0439871 Mfr #: C5016XH
Bushing Required: QT or HEnd Float Tolerance (In.): 0.060
Item: Chain Coupling SprocketMaterial: steel
Bore Dia. (In.): 1/2 - 1-1/2Outside Dia. (In.): 4.125
Width (In.): 1.6250For Use With: 6AGR0, 6AGR9
Pitch: 50Angular Misalignment Tolerance: 6 Degree (10T-19T), 1/2 Degree (20T-24T)
Temp. Range (F): -25 Degrees - 150 DegreesHP Rating @ 100 RPM: 0.90
Max. Parallel Misalignment (In.): 0.0050Bore Type: Bushed
Max. Number of Teeth: 16Country of Origin (subject to change): United States

Description

Bushed Bore Type, Bore Dia. (In.) 1/2 - 1-1/2 , QT or H Bushing Required, Max. Number of Teeth 16, 50 Pitch, Outside Dia. (In.) 4.125, Width (In.) 1.6250, Max. Parallel Misalignment (In.) 0.0050, End Float Tolerance (In.) 0.060, Steel Material, For Use With 6AGR0, G3363683

Reviews