Powerdrive
Bushed Bore Chain Coupling Sprocket , 1/2 - 2-7/16 Bore Dia.,
Mfr # C6020XB
Zoro # G2173446
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 6AGR1, 6AGT1
- Temp. Range (F) -25 Degrees to 150 Degrees
- End Float Tolerance (In.) 0.06 in
- Pitch 60
- Bore Type Split Taper Bushing
Explore More Products
- POWERDRIVE Bushed Bore Chain Coupling Sprocket , 1/2 - 1-1/2 Bore Dia., C5016XH
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 1-1/8 Bore Dia., C4016X1 1/8
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 7/8 Bore Dia., C4016X7/8
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 5/8 Bore Dia., C4016X5/8
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 1-1/4 Bore Dia., C4016X 1 1/4
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 3/4 Bore Dia., C4016X3/4
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-7/16 Bore Dia., 40B19F-1G
- TSUBAKI Sprocket , 50 Chain Size, 40 # of Teeth 50BTL40
- BAILEY Sprocket 3.72 Od, 1/2 Bore, 50 Chain, 17 Teeth, 133781 133781
- MARTIN SPROCKET & GEAR Spk Roller Qd, 60SK26 60SK26
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth 50B18F-1 1/4
- Powerdrive Chains & Chain Sprockets