SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Gearbelt Pulley, H, 22 Grooves

POWER DRIVE| Zoro #: G2038617| Mfr #: 22HP100

$58.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pitch Dia. (In.): 3.501Type: Synchronous Drive HPitch Dia. (mm): 88.9254
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2038617 Mfr #: 22HP100
Pitch Dia. (In.): 3.501Type: Synchronous Drive H
Pitch Dia. (mm): 88.9254Width (mm): 31.75
Bushing Required: P1Number of Grooves: 22
Material: SteelItem: Gearbelt Pulley
For Use With: 1/2" Pitch, 1" Wide H Timing BeltsPitch (In.): 1/2
Pitch (mm): 12.7Outside Dia. (mm): 87.5538
Construction: SolidOutside Dia. (In.): 3.447
Flange Dia. (In.): 3-3/4Width (In.): 1 1/4
Dimension F (In.): 1 1/4Application: Timing, Up to 20 HP
Bore Type: BushedCountry of Origin (subject to change): China

Description

Gearbelt Pulley, Synchronous Drive H, Number of Grooves 22, P1 Bushing Required, Pitch Dia. 3.501 In., Outside Dia. 3.447 In., Flange Dia. 3 3/4 In., Width 1 1/4 In., Pitch 1/2 In., Steel Material, For Use With 1/2 In Pitch, 1 In Wide H Timing Belts, Solid Construction, Application Timing, Up to 20 HP

Reviews