SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Gearbelt Pulley, H, 24 Grooves

POWER DRIVE| Zoro #: G1109771| Mfr #: 24HP100

$65.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pitch Dia. (In.): 3.820Type: Synchronous Drive HPitch Dia. (mm): 97.02799999999999
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1109771 Mfr #: 24HP100
Pitch Dia. (In.): 3.820Type: Synchronous Drive H
Pitch Dia. (mm): 97.02799999999999Flange Dia. (mm): 103.1875
Width (mm): 31.75Bushing Required: P1
Number of Grooves: 24Material: Steel
Item: Gearbelt PulleyFor Use With: 1/2" Pitch, 1" Wide H Timing Belts
Pitch (In.): 1/2Pitch (mm): 12.7
Outside Dia. (mm): 95.65639999999999Construction: Solid
Outside Dia. (In.): 3.766Flange Dia. (In.): 4 1/16
Width (In.): 1 1/4Dimension F (In.): 1 1/4
Application: Timing, Up to 20 HPBore Type: Bushed
Country of Origin (subject to change): China

Description

Gearbelt Pulley, Synchronous Drive H, Number of Grooves 24, P1 Bushing Required, Pitch Dia. 3.820 In., Outside Dia. 3.766 In., Flange Dia. 4 1/16 In., Width 1 1/4 In., Pitch 1/2 In., Steel Material, For Use With 1/2 In Pitch, 1 In Wide H Timing Belts, Solid Construction, Application Timing, Up to 20 HP

Reviews