Gearbelt Pulley, H, 30 Grooves

POWER DRIVE| Zoro #: G2379553| Mfr #: 30HP100

$84.28 /ea

This item ships free. Details.Standard ground shipping.
Pitch Dia. (In.): 4.775Type: Synchronous Drive HPitch Dia. (mm): 121.285
Save 15%. Sign up for Z-mail.


Zoro #: G2379553 Mfr #: 30HP100
Pitch Dia. (In.): 4.775Type: Synchronous Drive H
Pitch Dia. (mm): 121.285Flange Dia. (mm): 127
Width (mm): 31.75Bushing Required: P1
Number of Grooves: 30Material: Steel
Item: Gearbelt PulleyFor Use With: 1/2" Pitch, 1" Wide H Timing Belts
Pitch (In.): 1/2Pitch (mm): 12.7
Outside Dia. (mm): 119.9134Construction: Solid
Outside Dia. (In.): 4.721Flange Dia. (In.): 5
Width (In.): 1 1/4Dimension F (In.): 1 1/4
Application: Timing, Up to 20 HPBore Type: Bushed
Country of Origin (subject to change): China


Gearbelt Pulley, Synchronous Drive H, Number of Grooves 30, P1 Bushing Required, Pitch Dia. 4.775 In., Outside Dia. 4.721 In., Flange Dia. 5 In., Width 1 1/4 In., Pitch 1/2 In., Steel Material, For Use With 1/2 In Pitch, 1 In Wide H Timing Belts, Solid Construction, Application Timing, Up to 20 HP